Silicone ignition line
Silicone ignition line
VEHWRE-IGNIT-SILICONE-REEL-RED-1,0SMM
Art.-no.
07701143
EAN 4011231766661
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Reinforced silicone-based wire insulation
- Fine wire, tin-plated Cu strand, reinforced core insulation on silicone basis
- Impulse peak voltage/test voltage: 20 kV
Product information
Datasheets(X)
Wire cross section | 1 mm² |
Colour | Red |
Nominal voltage | 10000 V/DC |
Outer diameter | 7.0 mm |
Min./max. temperature conditions | -60 to 180 °C |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 180 °C |