Silicone-free release agent
Mould release agent for plastic molds
KONTEQ SILICONE SPRAY WAX 500ML
Register now and access more than 125,000 products
- Allows demoulding to be carried out with ease
- Silicone-free, can be followed by any coating operations that involve painting, screen printing or any other form of decoration
- No degreasing of components after moulding
- Odour-free for greater working comfort
- Can be used on materials such as steel, plastic and elastomers
- Washable
Hazardous. Follow the precautions for use.
Datasheets(X)
Multi-purpose product to replace silicone substances in difficult mould release operations. Used in plastic injection moulding.
Other applications, in the agro-food industry to prevent mould adhesion, lubrication of conveyor belts, treatment of guides and skin-pack guillotines. Paper industry, treatment of platens. Printing, treatment of guillotines. Packaging industry, treatment of conveyor belts, guides and blister packing machines.
For best performance, make sure the surfaces to be treated are clean, dry and free from old oil and grease. Shake the aerosol before each use. Spray a fine layer on the surface to be treated from a distance of 20 to 30 cm.
Contents | 500 ml |
Chemical basis | Silicone oil |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Max. temperature conditions | 35 °C |
Density | 0.67 g/cm³ |
Density conditions | at 20°C |
| Technical characteristics | Standard | Values |
| Elastomer swelling, 168 h at +70°C | FTM 791 | 0.5 % |
| Copper strip corrosion, 24 h at +100°C | ASTM D 4048 | 1 a |
| Freezing point of base oil | - | -50°C |