Welcome to Würth Taiwan For trade customers only

Silicone-free release agent

Mould release agent for plastic molds
KONTEQ MULTI-FUNC WATER BASE MOULD RLS A

Art.-no. 9500005002

EAN 4061975288707

Prices for customers after login
Silicone-free release agent

Art.-no. 9500005002

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Mould release agent for injected plastics to be painted
  • Allows demoulding to be carried out with ease

  • Silicone-free, can be followed by any coating operations that involve painting, screen printing or any other form of decoration

  • No degreasing of components after moulding

  • Odour-free for greater working comfort

  • Can be used on materials such as steel, plastic and elastomers

  • Washable

Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multi-purpose product to replace silicone substances in difficult mould release operations. Used in plastic injection moulding.


Other applications, in the agro-food industry to prevent mould adhesion, lubrication of conveyor belts, treatment of guides and skin-pack guillotines. Paper industry, treatment of platens. Printing, treatment of guillotines. Packaging industry, treatment of conveyor belts, guides and blister packing machines.

Instructions

For best performance, make sure the surfaces to be treated are clean, dry and free from old oil and grease. Shake the aerosol before each use. Spray a fine layer on the surface to be treated from a distance of 20 to 30 cm.

Contents

500 ml

Chemical basis

Polydimethylsiloxane

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Max. temperature conditions

35 °C

Density

0.6 g/cm³

Density conditions

at 15°C

Technical characteristics Standard Values
Elastomer swelling, 168 h at +70°C FTM 791 0.5 %
Copper strip corrosion, 24 h at +100°C ASTM D 4048 1 a
Freezing point of base oil - -50°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information