Welcome to Würth Taiwan For trade customers only

Shipping box

Shipping box
BOX-TRANSPORTBOX-287X188X100MM

Art.-no. 0992905010
EAN 4052712376474
Prices for customers after login
Shipping box

Art.-no. 0992905010

Prices for customers after login
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality box for shipping or storing products
  • Receive quality proven a million times over with the dispatch of Würth products (identical cardboard box without Würth printing)

  • Protects the products being shipped against destruction or penetration during shipping

  • Sturdy structure with high-quality corrugation protects products against damage or loss

  • Cardboard box can be set up quickly

  • No need to tape the bottom of lock-bottom boxes (except 0992905040)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Tuck-end, auto-bottom folding carton

External length

287 mm

External width

188 mm

External height

100 mm

Internal length

278 mm

Internal width

176 mm

Interior height

94 mm

Wave type

1.40B

Max. loading weight

20 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paper packing tape

PCKTPE-PAPER-50MMX50M

Strong, high-quality, responsibly sourced adhesive tape for special paper and cardboard boxes
x 6 pcs
PP packing tape

PCKTPE-POLYPROPYLEN-BROWN-50MMX66M

Universal use for sealing cardboard boxes made of cardboard, solid fibreboard and corrugated cardboard
x 6 pcs
Air bubble film

AIRCUSHFOIL-DISPENSERBOX-W300MM-L75M

High-quality air bubble film in a practical dispenser box for surface protection, as padding to protect delicate products and for filling in cavities.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information