Welcome to Würth Taiwan For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-48X60X2,0

Art.-no. 0425486020
EAN 4038898465263

Prices for customers after login
Shim ring DIN 988, steel, plain

Art.-no. 0425486020

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 988

Internal diameter (d1)

48 mm

Outer diameter (d2)

60 mm

Thickness (h1)

2 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information