Shelf, two compartments
SHLFUNT-DOUBLE-GREEN
Art.-no. 096150
EAN 4011231876063
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For large packages, cardboard boxes or open goods
- Perforations for dividing with separating plates
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 214 mm |
Product weight (per item) | 5800.000 g |