Shelf For ORSY® cardboard boxes
SHLF-3PART-GREEN
Art.-no. 09613
EAN 4011231875707
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for ORSY® cardboard boxes
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 115 mm |
Product weight (per item) | 6000.000 g |