Welcome to Würth Taiwan For trade customers only

Sheet metal conical drill bit HSS titanium nitride

Sheet metal conical drill bit HSS titanium-nitride
SHTMETCONIDRL-HSS-TIN-SZ4-(D24-40MM)
ZEBRA

Art.-no. 069402540
EAN 4011231603836
Prices for customers after login
Sheet metal conical drill bit HSS titanium nitride

Art.-no. 069402540

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.

Titanium nitride for powerful performance


  • CBN (cubical boron nitride), deep ground

  • Cutting speed and feed increase by up to 100 %

  • Service life is doubled or even quadrupled


For universal use


  • Stepless drilling and widening of holes within the diameter range of 3-61 mm

  • Also suitable for drilling very thin sheets


User-friendly


  • No countersinking or pre-drilling required

  • With laser scale for easy identification of the required drilling hole diameter

  • Speed table included


Two cutting edges and drive arbour with three-phase grinding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

4

Min./max. drill diameter

24-40 mm

Length

89 mm

Shank diameter

10 mm

Type description

HSS, titanium nitride

Cutting material

HSS

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information