Welcome to Würth Taiwan For trade customers only

Sheet metal conical drill bit HSS titanium nitride

Sheet metal conical drill bit HSS titanium-nitride
SHTMETCONIDRL-HSS-TIN-SZ1-(D3-14MM)
ZEBRA

Art.-no. 069402514
EAN 4011231603799
Prices for customers after login
Sheet metal conical drill bit HSS titanium nitride

Art.-no. 069402514

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.

Titanium nitride for powerful performance


  • CBN (cubical boron nitride), deep ground

  • Cutting speed and feed increase by up to 100 %

  • Service life is doubled or even quadrupled


For universal use


  • Stepless drilling and widening of holes within the diameter range of 3-61 mm

  • Also suitable for drilling very thin sheets


User-friendly


  • No countersinking or pre-drilling required

  • With laser scale for easy identification of the required drilling hole diameter

  • Speed table included


Two cutting edges and drive arbour with three-phase grinding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

1

Min./max. drill diameter

3-14 mm

Length

58 mm

Shank diameter

6 mm

Type description

HSS, titanium nitride

Cutting material

HSS

Shank style

3-face shank

Standard speed values for sheet metal conical drill bit
Material Non-ferrous metals Stainless steel sheet Nirosta, A2 Plastics, duroplastics, thermoplastics Soft sheet steel, such as St 14 - St 37
Plate thickness 0.1–6 mm 0.1–2 mm up to 10 mm 0.1–4 mm
Size dia. mm n = rpm n = rpm n = rpm n = rpm
1 3–14.0 2000–1500 600–400 3000–2000 800–500
2 4–20.0 1500–800 400–200 2000–1500 600–300
3 16–30.5 1000–500 200–100 1500–1000 400–200
4 24–40.0 500–300 100–80 1000–500 300–150
5 36–50.0 300–200 50–80 500–200 200–100
6 40–61.0 200–100 50–25 300–150 100–50
8 4–31.0 1000–500 200–100 1500–1000 400–200

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information