Serrated washer, countersunk, shape V
DIN 6797 steel zinc plated shape V
WSH-SER-DIN6797-V-(A2K)-D3,2
Art.-no.
04230 3
EAN 4038898890874
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Blue passivated galvanised steel (A2K), shape V
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Thickness | 0.2 mm |
Material | Steel |
Surface | Zinc plated |
Form | V |
Design | Concealed |
DIN | 6797 |