Serrated rod
Corrugated rod
ROD-WO-BEECH-16X1000
Art.-no. 0907116100
EAN 4011231854795
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter (d1) | 16 mm |
Length (l1) | 1000 mm |
Diameter x length | 16 x 1000 mm |
Material | Red beech |
