Self-tapping thread insert
Self-tapping thread insert zinc plated yellow
THRINRT-SLFCUT-(A2C)-M3
Art.-no. 0660302030
EAN 4011231544184
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
SA type
- For creating heavy-duty screw connections and other threaded connections in low-strength materials, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- Cutting effect generated by sharp edges and interrupted external thread turns
- Front thread turns are angled for easier cutting and insertion
Product information
Datasheets(X)
![]() | |
Material | Steel, case-hardened |
Surface | Zinc plated yellow |
Thread type x nominal diameter (d) | M3 |
Length (L) | 6 mm |
Outer diameter x pitch (D) | 5 x 0.5 mm |
Min./max. drill hole diameter | 4.6-4.8 mm |
Number of pieces in assortment/set | 50 PCS |