Self-adhesive cable fastening cord clips
Cable cord clips, self-adhesive
ADHMNT-CORDCLIP-CBLFXNG-SA-D6,0
Art.-no.
0502760
EAN 4011231435215
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Well-suited for use even in restricted spaces
- Polyamide 6.6.
- Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.
- Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.
- No damage to paintwork
- Variable base areas
Product information
Datasheets(X)
Application area
For attaching cables, hoses, pipes etc.
Suitable for cable diameter | 6.5 mm |
Length x width x height | 18 x 9.0 x 10.8 mm |
Length | 18 mm |
Colour | White |
Width | 9.0 mm |
Height | 10.8 mm |
Material | PA 6.6 - Polyamide |