Welcome to Würth Taiwan For trade customers only

Sealing ring, vulcanised fibre, shape A

DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-18X22X1,5

Art.-no. 046518 22
EAN 4011231394710
Prices for customers after login
Sealing ring, vulcanised fibre, shape A

Art.-no. 046518 22

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Vulcanised fibre

Surface

Plain

Form

A

Max. temperature resistance

120 °C

Internal diameter (d1)

18.2 mm

Outer diameter (d2)

21.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Mercedes: 007 603 018106, VW/Audi: N.013 832.3

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information