Sealing ring
Sealing ring
RG-SEAL-CU-19X26X2
Art.-no.
0464141001
EAN 4045727838174
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 26 mm |
Thickness (b) | 2 mm |
Material | Copper |
Suitable for vehicle manufacturer | Volvo |
Corresponds to original spare part number | Volvo: 18818-5 |