Welcome to Würth Taiwan For trade customers only

Sealing ring

Sealing ring
RG-SEAL-CU-16X21X3

Art.-no. 0464132001
EAN 4045727838211

Prices for customers after login
Sealing ring

Art.-no. 0464132001

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

16 mm

Outer diameter (d2)

21 mm

Thickness (b)

3 mm

Material

Copper

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

Nissan: 11026-61000

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information