Welcome to Würth Taiwan For trade customers only

Screwdriver insert

Screwdriver bit, special offset blade
SCHRAUBENDREHER-EINSATZ 8801A-7/32

Art.-no. 1952000741
EAN 4000896039531
Prices for customers after login
Screwdriver insert

Art.-no. 1952000741

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • US dimensions

  • VIERECK-LEER Drive 10 = 3/8 inch

  • For hexagon socket screws

  • Good grip, knurled.

  • For manual actuation

  • Blades made of special steel.
Notice

*with offset blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

38.5 mm

Length 2

65 mm

Width across flats

7/32 inch

Diameter

17 mm

Product weight (per item)

36.000 g

Drive

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information