Welcome to Würth Taiwan For trade customers only

Screw rivet with cross-shaped slit, open

Cross-slotted open-end screw rivet
SCRRIV-TOYOTA-BUMPER-TYPE2-21X5X10MM

Art.-no. 0500770145

EAN 4062856206261

Individual price display after login
Screw rivet with cross-shaped slit, open

Art.-no. 0500770145

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Can be screwed in for adjustable installation
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

6 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Toyota, Japanese, Universal

Width

10 mm

Height

14 mm

Rivet length

16 mm

Drive

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information