Screw rivet, type S Open
Screw rivet, type S
SCRRIV-BUMPER-TYPE1-PLA-13X10X21MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
Min./max. drill hole diameter | 9.8-10 mm |
Min./max. attachment thickness | 11.8-12 mm |
Head diameter (A) | 9 mm |
Head height (B) | 2 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | none |