Screw rivet tapers downwards, closed
Tapered closed-end screw rivet
SCRRIV-BUMPER-TYPE2-PLA-29X8,5X21MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 9.5 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Universal |
Width | 19.5 mm |
Height | 24 mm |
Rivet length | 21.5 mm |
Drive | 1/4 inch, 4 mm |
