Screw, half round head
ISO 7380-1 steel 012.9, plain
SCR-BUT-ISO7380/1-012.9-HS2,5-M4X12
Art.-no.
006050412
EAN 4062856071531
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7380-1 steel 012.9, plain
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
Standards | ISO 7380-1 |
Material | Steel |
Property class | 012.9 |
Surface | Plain |