Welcome to Würth Taiwan For trade customers only

Scaffolding ratchet With tapered end

Scaffolding ratchet switchable
SPUD RATCHET WRENCH 21-26MM

Art.-no. 9500005223
EAN 4061975697196

Prices for customers after login
Scaffolding ratchet With tapered end

Art.-no. 9500005223

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Black phosphated, with fall arrester

Two handy tools in one


  • Robust ratchet and straight tapered end combined for use on scaffolding

  • Width across flats 19 mm and 22 mm on the robust head

  • One-hand operation thanks to switchable clockwise/anti-clockwise rotation via reverse lever

  • Easy handling and very comfortable working


With tapered end of ratchet


  • For aligning scaffolding bore holes


For safe scaffolding


  • Two through holes for attaching a fall arrester
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

null

null

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information