Welcome to Würth Taiwan For trade customers only

Sandpaper disc dry

DSPAP-HOKLP-6HO-P180-D125MM

Art.-no. 9501002597

EAN 4062856090907

Individual price display after login
Sandpaper disc dry

Art.-no. 9501002597

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Diameter (Ø)

125 mm

Grid size

180

Hole pattern

6-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information