Welcome to Würth Taiwan For trade customers only

Sanding disc, nylon fleece

Sanding disc, nylon fleece, others
SNDDISC-NYLFLC-CLTHPLTE-PURPLE-16X100MM

Art.-no. 9501007412
EAN 4062856576210

Prices for customers after login
Sanding disc, nylon fleece

Art.-no. 9501007412

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

100 mm

Drill hole

16 mm

Colour

Purple

Grid size

Medium

Max. rotation speed

7500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information