Welcome to Würth Taiwan For trade customers only

Sanding disc 777F 3M Roloc

777F ROLOC P060 SB 50,8MM PN76433

Art.-no. 5M76433

EAN 4061975234407

Individual price display after login
Sanding disc 777F 3M Roloc

Art.-no. 5M76433

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Resilient fabric sanding discs for general sanding and removal tasks.
  • Colour coding makes it easy to distinguish between the various grains

  • Sanding discs with ceramic Cubitron grain for working stainless steel

  • No heat discolouration of the workpiece thanks to integrated grinding adjuvant

  • Stable and tear-proof backing

  • Hard and particularly tough mineral

  • Low grinding temperature and low thermal load for the abrasive grain

  • Safe and rapid disc changes

  • Low rate of wear and long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal, sanding out, deburring for stainless steel working

Diameter (Ø)

50.8 mm

Grid size

P60

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information