Welcome to Würth Taiwan For trade customers only

Sanding Fleece Ring

Sanding fleece ring
ABRRG-FLC-(F.EPM200-E)-G280-D150MM

Art.-no. 0673011528
EAN 4038898167990

Prices for customers after login
Sanding Fleece Ring

Art.-no. 0673011528

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pleated, open, multi-layer abrasive fleece
  • Outstanding adjustment to existing contours

  • Almost transition-free sanding of surfaces and profiles

  • The high level of flexibility allows larger areas to be processed


Grain 100 (coarse)


Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm



Grain 180 (fine)


Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm



Grain 280 (very fine)


Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm

Notice

Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light sanding work, cleaning work, light deburring work, burnishing

Diameter (Ø)

150 mm

Grid size

280

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information