Sagittarius jeans
Sagittarius jeans
WORK JEANS CORDURA SAGITTARIUS BLACK 42
MODYF
Art.-no.
M403362419
EAN 4251402773443
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Jeans made of an innovative stretch material that combines the comfort of cotton with the strength of CORDURA®, ensuring maximum freedom of movement.
- CORDURA® reinforcement (extremely abrasion-resistant) at high-wear locations
- 13 outer pockets, ruler pocket
- Concealed buttons to prevent scratches
- Reinforced, pre-shaped knee
- Knee pockets, certified to EN 14404
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Size FR/ES/PT/BE | 36 |
Material | 80% cotton, 17% polyamide, 3% elastane |
Fabric weight per m2 | 350 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |
Confection size UK | 28 |