Welcome to Würth Taiwan For trade customers only

Safety shoe SB Ultra Sport Snow Leopard

SAFESH-SB-SNOWLEOPARD-SZ39

Art.-no. 5357560037

EAN 4099618884108

Individual price display after login
Safety shoe SB Ultra Sport Snow Leopard

Art.-no. 5357560037

Individual price display after login
Quantity
PU
x 1 p

Exclusively for trade customers

Register now and access more than 125,000 products

"◆ Functional KPU upper protects against splash water
◆ Moulded in one piece from durable material, able to withstand up to 160,000 bending cycles
◆ Breathable mesh to keep your feet cool in summer; each shoe weighs just 600 g
◆ Quick-release fasteners to save time
◆ Non-slip and oil-resistant rubber outsole
◆ Anti-static insole
◆ Fibreglass protective toe cap, safety level SB
◆ Complies with CNS 20345 national standard"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

39

Material of shoes upper

Water repellent tech fabric

Safety category

SB

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

39

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information