Safety shoe SB Hercules Plus
SAFESH-SB-(HERCULES-PLUS)-SZ10,5
Art.-no. 9500005759
EAN 4062856450770
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, White reflective, Red |
Size | 10,5 |
Material of shoes upper | Cowhide leather |
Foot width | Wide |
Material of protective toe cap | Steel |
Shoe size EU | 43/44 |
Shoe size US | 10.5 |