Safety shoe SB FireFox
Safety shoe SB FireFox
SAFESH-SB-(FIREFOX-LIGHTNING)-SZ36
Art.-no.
5357540036
EAN 4065746225380
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 24 |
Material of shoes upper | Breathable suede |
Safety category | SB |
Standards | ISO 20345 |
Foot width | Normal wide |
Material of protective toe cap | Fibre glass |