Safety shoe SB FireFox
Safety shoe SB FireFox
SAFESH-SB-FIREFOX-GREY/YELLOW-SZ41
Art.-no. 5357550041
EAN 4099618158988
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Grey, Yellow |
Size | 41 |
Material of shoes upper | Breathable suede |
Safety category | SB |
Standards | ISO 20345 |
Foot width | Normal wide |
Material of protective toe cap | Fibre glass |