Safety shoe SB FireFox
SAFESH-SB-FIREFOX-GREY/YELLOW-SZ40
Art.-no. 5357550040
EAN 4099618158971
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
"◆ Breathable fabric on the sides, suede upper, easy to slip on and off
◆ Comfortable lining and padded foam tongue, designed for wearing all day
◆ Fibreglass protective toe cap
◆ Complies with national standard CNS 20345, non-slip SRC PU outer sole
◆ Wear-resistant and oil-resistant NBR rubber soles are non-slip, durable and resistant to acids and alkalis while also being extremely flexible
◆ Timeless and versatile charcoal grey suede, with a weight of just 480 g each
◆ Anti-bacterial insole"
◆ Comfortable lining and padded foam tongue, designed for wearing all day
◆ Fibreglass protective toe cap
◆ Complies with national standard CNS 20345, non-slip SRC PU outer sole
◆ Wear-resistant and oil-resistant NBR rubber soles are non-slip, durable and resistant to acids and alkalis while also being extremely flexible
◆ Timeless and versatile charcoal grey suede, with a weight of just 480 g each
◆ Anti-bacterial insole"
Product information
Datasheets(X)
Colour | Grey, Yellow |
Size | 40 |
Material of shoes upper | Breathable suede |
Safety category | SB |
Standards | ISO 20345 |
Foot width | Normal wide |
Material of protective toe cap | Fibre glass |