Welcome to Würth Taiwan For trade customers only

Safety boots SB Achilles

SAFEBOOT-SB-ACHILLES-STANDARD-SIZE47

Art.-no. 5357530047

EAN 4099618316197

Individual price display after login
Safety boots SB Achilles

Art.-no. 5357530047

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

• 100% MIT, tested in accordance with CNS 20345, made of high-quality leather
• Robust, flexible and comfortable; resistant to wear, oil, acids and alkalis and electrical voltage
• Wide-fit protective steel toe cap: Spacious, comfortable fit
• Anti-static sole and sturdy, durable outer sole
• Mould-resistant, breathable PU insole helps relieve pressure and offers increased comfort and protection
• Rubber outsole glued and stitched on to keep it from detaching
CNS 20345:2015
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWorkshops, commercial kitchens, construction sites, mechanical engineering etc.

Material of shoes upper

Cowhide leather

Size

47

Safety category

SB

Colour

Black

Foot width

Normal wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information