Safety boots SB Achilles
Safety boots SB Achilles
SAFEBOOT-SB-ACHILLES-STANDARD-SIZE45
Art.-no. 5357530045
EAN 4065233113046
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material of shoes upper | Cowhide leather |
Size | 29 |
Safety category | S3 |
Colour | Black |
Foot width | Normal wide |
Shaft height | 3.5 cm |
Material of protective toe cap | Steel |