Welcome to Würth Taiwan For trade customers only

Safety boots SB Achilles

Safety boots SB Achilles
SAFEBOOT-SB-ACHILLES-STANDARD-SIZE44

Art.-no. 5357530044

EAN 4065233113114

Individual price display after login
Safety boots SB Achilles

Art.-no. 5357530044

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of shoes upper

Cowhide leather

Size

28

Safety category

S3

Colour

Black

Foot width

Normal wide

Shaft height

3.5 cm

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information