Safety boots SB Achilles
SAFEBOOT-SB-ACHILLES-STANDARD-SIZE41
Art.-no. 5357530041
EAN 4065233113015
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
• 100% MIT, tested in accordance with CNS 20345, made of high-quality leather
• Robust, flexible and comfortable; resistant to wear, oil, acids and alkalis and electrical voltage
• Wide-fit protective steel toe cap: Spacious, comfortable fit
• Anti-static sole and sturdy, durable outer sole
• Mould-resistant, breathable PU insole helps relieve pressure and offers increased comfort and protection
• Rubber outsole glued and stitched on to keep it from detaching
• Robust, flexible and comfortable; resistant to wear, oil, acids and alkalis and electrical voltage
• Wide-fit protective steel toe cap: Spacious, comfortable fit
• Anti-static sole and sturdy, durable outer sole
• Mould-resistant, breathable PU insole helps relieve pressure and offers increased comfort and protection
• Rubber outsole glued and stitched on to keep it from detaching
CNS 20345:2015
Product information
Datasheets(X)
Application areaWorkshops, commercial kitchens, construction sites, mechanical engineering etc.
Material of shoes upper | Cowhide leather |
Size | 26.5 |
Safety category | S3 |
Colour | Black |
Foot width | Normal wide |
Shaft height | 3.5 cm |
Material of protective toe cap | Steel |
Shoe size EU | 41 |
Shoe size US | 8.5 |