START UP Urban Würth 2024 jacket
WINTER JKT URBAN START UP WUE DGREY S
Art.-no. M411548000
EAN 4255663204302
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
- Lightly padded functional jacket made from recycled materials in an urban look
- Material: 150D Oxford
- 5,000 mm water column, breathable (3,000 MVP)
- Sealed seams
- Two side slip pockets, one inside pocket with zip, one inside mobile phone pocket with hook-and-loop fastener
- High-quality finish inside
- Adjustable, fashionable hood
- Lining in logo design
Product information
Datasheets(X)
Colour | Dark grey |
Size | S |
Material | 100% recycled polyester |
Fabric weight per m2 | 150 g |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | S |