Welcome to Würth Taiwan For trade customers only

START UP Urban Würth 2024 jacket

WINTER JKT URBAN START UP WUE DGREY L

Art.-no. M411548002

EAN 4255663204326

Individual price display after login
START UP Urban Würth 2024 jacket

Art.-no. M411548002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
  • Lightly padded functional jacket made from recycled materials in an urban look

  • Material: 150D Oxford

  • 5,000 mm water column, breathable (3,000 MVP)

  • Sealed seams

  • Two side slip pockets, one inside pocket with zip, one inside mobile phone pocket with hook-and-loop fastener

  • High-quality finish inside

  • Adjustable, fashionable hood

  • Lining in logo design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

L

Material

100% recycled polyester

Fabric weight per m2

150 g

Material of lining

100% recycling polyester

Padding

100% recycled polyester

Padding weight per m²

140 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information