STARLINE® Plus shorts
Shorts Starline Plus
WORK SHORTS STAR PLUS GREY XL
MODYF
Art.-no.
M413064003
EAN 4251012138915
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
These shorts provide a comfortable fit, many functional pockets and also boast a casual look.
- Durable, quick drying, easy-care
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket
- Reflective piping on front and back
- Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip
- Elasticated waistband
Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Product information
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach |