SOFTFLEX W-340 Level D cut-resistant glove
Cut-resistant glove W-340 Level D
CUTRESGLOV-(W-340)-(LEVEL D)-SZ9
Art.-no.
0899403759
EAN 4099618461675
Prices for customers after login



Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-repellent cut-resistant glove with ¾ dip coating for damp and oily working environments. With SOFTFLEX coating technology.
Liquid repellent due to the double dip coating
- ¾ deep dip coating in flexible nitrile foam
- Additional Softflex coating on the palm with particularly slip-resistant microstructure
SOFTFLEX technology for tangible comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU
- Optimal dry and wet grip
- Breathable
Reliable protection against cuts and mechanical hazards
- Thumb joint reinforcement for an extended service life
Further advantages
- Protection against contact heat up to 100 °C
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- Work involving medium to high cut protection and mechanical stress requirements
- Work in damp and oily environments
- Machining and processing of sharp-edged metal sheets, profiles and workpieces
- Maintenance
- Maintenance work
Size | 9 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyester/nylon/spandex |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | D |
Category | II |