SAE J78 steel zinc-plated pan head
SAE J78 steel zinc-plated pan head
SCR-DRL-2-PN-ST-(ZN)-8_18X1 1/2
Art.-no.
7620008150
EAN 4061975747310
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 0.1640 in |
Length (l1) | 1.5000 in |
Internal drive | H |
Standards | SAE J78 |