SAE J78 steel zinc-plated hexagon head flanged
SAE J78 steel zinc-plated hexagon head flanged
SCR-DRL-2-HEXWHD-ST-(ZN)-10_16X1
Art.-no.
7634010100
EAN 4061975746863
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 1 in |
Standards | SAE J78 |
Thread type | Self-tapping screw thread |