Welcome to Würth Taiwan For trade customers only

SAE J78 steel zinc-plated hexagon head flanged

SAE J78 steel zinc-plated hexagon head flanged
SCR-DRL-2-HEXWHD-ST-(ZN)-10_16X1 1/4

Art.-no. 7634010125
EAN 4061975746887

Prices for customers after login
SAE J78 steel zinc-plated hexagon head flanged

Art.-no. 7634010125

Prices for customers after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

0.19 in

Length (l1)

1.25 in

Standards

SAE J78

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information