SAE J78 steel zinc-plated cs head
SAE J78 steel zinc-plated cs head
SCR-DRL-2-FLT-82-ST-(ZN)-PH-8_18X2
Art.-no.
7626008200
EAN 4061975747648
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 0.164 in |
Length (l1) | 2 in |
Internal drive | H |
Standards | SAE J78 |
Thread type | Self-tapping screw thread |