Welcome to Würth Taiwan For trade customers only

SAE J78 steel zinc-plated cs head

SAE J78 steel zinc-plated cs head
SCR-DRL-2-FLT-82-ST-(ZN)-PH-10_24X1 1/2

Art.-no. 7626011150
EAN 4061975747679

Prices for customers after login
SAE J78 steel zinc-plated cs head

Art.-no. 7626011150

Prices for customers after login
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

0.19 in

Length (l1)

1.5 in

Internal drive

H

Standards

SAE J78

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information