Welcome to Würth Taiwan For trade customers only

SAE J78 sst 410 plain pan head

SAE J78 sst 410 plain pan head
SCR-DRL-2-PN-(410)-PH-8_18X3/4

Art.-no. 7621308075
EAN 4061975747112

Prices for customers after login
SAE J78 sst 410 plain pan head

Art.-no. 7621308075

Prices for customers after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Plain

Nominal diameter (d1)

0.164 in

Length (l1)

0.75 in

Internal drive

H

Standards

SAE J78

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information