SAE J78 sst 410 plain pan head
SAE J78 sst 410 plain pan head
SCR-DRL-2-PN-(410)-PH-10_24X1
Art.-no.
7621311100
EAN 4061975747013
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Plain |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 1 in |
Internal drive | H |
Standards | SAE J78 |