SAE J78 sst 410 plain hex head flanged
SAE J78 sst 410 plain hex head flanged
SCR-DRL-2-HEXWHD-(410)-8_18X1/2
Art.-no.
7635308050
EAN 4061975746832
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Plain |
Nominal diameter (d1) | 0.1640 in |
Length (l1) | 0.5000 in |
Standards | SAE J78 |
Thread type | Self-tapping screw thread |