Welcome to Würth Taiwan For trade customers only

SAE J78 sst 410 plain cs head

SAE J78 sst 410 plain cs head
SCR-DRL-2-FLT-82-(410)-PH-8_32X1/2

Art.-no. 7627398050
EAN 4061975747839

Prices for customers after login
SAE J78 sst 410 plain cs head

Art.-no. 7627398050

Prices for customers after login
Quantity
PU
x 6000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Plain

Nominal diameter (d1)

0.164 in

Length (l1)

0.5 in

Internal drive

H

Standards

SAE J78

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information