Welcome to Würth Taiwan For trade customers only

Rucksack

Backpack
TLBCKPCK-NYLON-350X150X450MM

Art.-no. 071593 721

EAN 4045727985793

Prices for customers after login
Rucksack

Art.-no. 071593 721

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from sturdy and durable nylon
  • 2 mesh outside front pockets and a closing pocket in the top section

  • Various inside pockets for tools

  • Wide, adjustable shoulder strap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

340 mm

Width

150 mm

Height

420 mm

Volume

15 l

Max. load capacity

4 kg

Product weight (per item)

550.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information